Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Adapters, 105°, with Vacuum Take-Off
GREENER_CHOICESDP

Catalog No. p-6613049
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
29/42
Item Description:
Hose connection: 10mm
Hose connection: 8mm

Angled at 105° for use in vacuum distillation

  •  With Inner standard drip tip joint on the bottom and an outer standard taper joint at the top
  •  Both joints are same size

Specifications

Item Description Hose connection: 8mm
Material Borosilicate Glass (3.3)
Product Type Distilling Adapter, 105°, with Vacuum Take-Off
Standard Taper Joint No. 14/20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.