Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Adapters, 75°
GREENER_CHOICESDP

Catalog No. p-6629110
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Width (Metric):
55mm
100mm
Height (Metric):
110mm
155mm

For use as a component in atmospheric or vacuum distillations

  • With compression cap (RC009) and Viton™ O-ring for forming vacuum tight seal of plain thermometer
  • Inner joints on bottom and side arm are at 75° angle to one another

Specifications

Height (Metric) 110mm
Material Borosilicate Glass (3.3)
Product Type Distilling Adapter, 75 Degree
Standard Taper Joint No. 14/20
Width (Metric) 55mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.