Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Extraction Thimble, Glass



Click to view available options
Diameter (Metric) Outer:
25 mm
35 mm
45 mm
Height (Metric):
85 mm
90 mm
130 mm
Porosity:
Coarse
Course
Extra Coarse
For Use With (Equipment):
Fits Extractor Size: Large
Fits Extractor Size: Medium
Fits Extractor Size: Small
Description
- All-glass extraction thimble permits viewing extraction process and subsequent weighing
- Available in coarse and extra coarse porosities
Specifications
Specifications
Description | For use with Soxhlet extractor |
Diameter (Metric) Outer | 35 mm |
Material | Borosilicate Glass |
Wall Thickness | 1.5 mm |
For Use With (Equipment) | Fits Extractor Size: Medium |
Height (Metric) | 90 mm |
Porosity | Coarse |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction