Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Extraction Thimble, Glass
GREENER_CHOICESDP

Catalog No. 31501079
Click to view available options
Diameter (Metric) Outer:
25 mm
35 mm
45 mm
Height (Metric):
85 mm
90 mm
130 mm
Porosity:
Coarse
Course
Extra Coarse
For Use With (Equipment):
Fits Extractor Size: Large
Fits Extractor Size: Medium
Fits Extractor Size: Small

For use with Soxhlet extractor

  • All-glass extraction thimble permits viewing extraction process and subsequent weighing
  • Available in coarse and extra coarse porosities

Specifications

Description For use with Soxhlet extractor
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Wall Thickness 1.5 mm
For Use With (Equipment) Fits Extractor Size: Small
Height (Metric) 85 mm
Porosity Course
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.