Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Flasks with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. p-7082517
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm

With high vacuum valve with PTFE O-ring at tip and PTFE wiper (umbrella) to protect Vilton O-ring on shaft

SYNTHWARE storage flask with high vacuum valve and side arm. Valve has a PTFE O-ring at the tip and PTFE wiper to protect the Viton O-ring on the shaft.

Specifications

Color Clear
Description Valve Size: 0-4mm
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.