Learn More
Description
- Low form gooch crucible with fritted disc
- Available in medium or coarse porosities
Specifications
Specifications
| Color | Clear |
| Description | Gooch Crucible |
| Material | Glass |
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 |
| Capacity (Metric) | 30 mL |
| Diameter (Metric) Outer | 30 mm |
| Product Type | Gooch crucible |
| Porosity | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

