Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Filter Funnels with Fritted Disc

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
60 mL
200 mL
Porosity:
Coarse
Medium
Diameter (Metric) Disc:
Frit (O.D.): 30mm
Frit (O.D.): 40mm
Joint Number:
14/20
24/40
Description
Sythware Filter Funnels with Fritted Discs are great for making seperations when washing and redissolving the precipitate with chemicals is necessary.
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass |
| Color | Clear |
| For Use With (Application) | Organic Synthesis |
| Diameter (Metric) Disc | Frit (O.D.): 30mm |
| Joint Number | 14/20 |
| Porosity | Medium |
| Quantity | 1 |
| Product Type | Filter Funnel |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction