Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Flasks with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501419
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40

With high vacuum valve with PTFE O-ring at tip and PTFE wiper to protect Vilton O-ring on shaft

SYNTHWARE round bottom single neck reaction flask with a standard taper outer joint and a high vacuum valve sidearm. Useful for sample storage or simple reactions. Valve plug may be removed to sample from the flask while an inert gas purge is passed through the sidearm.

Specifications

Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Type Reaction flask with high vacuum valve
Standard Taper Joint 19/22
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.