Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Reaction Tubes with High Vacuum Valve



Click to view available options
Cone Size:
14/20
24/40
Description:
100 mL, 0-4 mm
25 mL, 0-4 mm
250 mL, 0-4 mm
350 mL, 0-4 mm
50 mL, 0-4 mm
Description
- With standard taper outer joint and side arm with high vacuum valve
- Valves with PTFE O-ring at tip and PTFE wiper to protect Viton O-ring on shaft
Specifications
Specifications
Description | 100 mL, 0-4 mm |
Cone Size | 14/20 |
Product Type | Reaction Tube with High-vacuum Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction