Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Tubes with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. p-7082523 Shop All Kemtech Products
Click to view available options
Cone Size:
14/20
24/40
Description:
100 mL, 0-4 mm
25 mL, 0-4 mm
250 mL, 0-4 mm
350 mL, 0-4 mm
50 mL, 0-4 mm

Cylindrical shaped tube used to connect two or more glass pieces

  • With standard taper outer joint and side arm with high vacuum valve
  • Valves with PTFE O-ring at tip and PTFE wiper to protect Viton O-ring on shaft

Specifications

Description 25 mL, 0-4 mm
Cone Size 14/20
Product Type Reaction Tube with High-vacuum Valve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.