Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Recovery Flasks
GREENER_CHOICESDP

Catalog No. 31501165 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40
29/42

Catalog No. 31-501-165

Supplier: Synthware™ F319100

Only null left
Add to Cart
Add to Cart

Used as an evaporation flask in rotary evaporators

  • WIth standard taper outer joint
  • Heavy wall design for increased safety
  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Recovery flask
Capacity (Metric) 100 mL
Standard Taper Joint 19/22
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.