Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Round Bottom Flasks, 4-Neck
GREENER_CHOICESDP

Catalog No. 31501311 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3 L
5 L
Standard Taper Joint:
29/42
Center: 24/40; 24/40 side
Center: 29/42; 24/40 side
Center: 29/42; Side: 24/40
Center: 34/45; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42

Catalog No. 31-501-311

Supplier: Synthware™ F218500

Only null left
Add to Cart
Add to Cart

With standard taper outer joints on both the center and vertical side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Round bottom flask, 4-Neck
Capacity (Metric) 500 mL
Standard Taper Joint 29/42
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.