Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Schlenk Flasks, Modified, with Glass Stopcock

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40
Description
- Provides easy transfer of liquids and solids
- Glass stopcock with 2 mm bore
- Top with standard taper outer joint
Specifications
Specifications
| Description | Schlenk Flask, Modified |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Standard Taper Joint | 19/22 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Class | A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction