Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Schlenk Flasks, Modified, with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501370
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40

Kjeldahl shape to facilitate heating and stirring

  • Provides easy transfer of liquids and solids
  • With 0-4 mm high vacuum valve
  • Top with standard taper outer joint

Specifications

Description Schlenk Flask, Modified, with High Vacuum Valve
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Standard Taper Joint 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Volume (Metric) Working 50 mL
Closure Size 24/40
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.