Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Schlenk Flasks, Modified, with PTFE Stopcock



Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40
Description
- Provides easy transfer of liquids and solids
- PTFE stopcock with 2 mm bore
Specifications
Specifications
Description | Schlenk Flask, Modified |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass (3.3) |
Standard Taper Joint | 19/22 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Rimmed |
Sterility | Non-sterile |
Class | A |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction