Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Separatory Funnel, with Glass Stopper

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
30 mL
50 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Stopcock:
2 mm
4 mm
Joint Number:
14/20
19/20
19/22
24/40
29/42
No.13
No.16
No.22
No.27
Description
- With upper outer standard taper joint.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass (3.3) |
| Joint Number | No.22 |
| Stopcock | 2 mm |
| Stopper Material | Glass |
| Product Type | Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction