Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Single Neck Round Bottom Flasks, Medium Length Joint



Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
3 L
5 L
Standard Taper Joint:
14/20
19/22
24/40
29/42
34/45
45/50
55/50
Description
SYNTHWARE round bottom boiling flasks with full length standard taper outer joint. All sizes are heavy wall design and are hand blown from borosilicate tubing to ensure uniform wall thickness.
Specifications
Specifications
Color | Clear |
Description | Single neck, round bottom flask |
Capacity (Metric) | 10 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Organic Synthesis |
Standard Taper Joint | 19/22 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction