Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Single Neck Round Bottom Flasks, Full Length Joint
GREENER_CHOICESDP

Catalog No. p-8015806 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/40
29/42
34/45
45/50

Hand-blown from tubing to ensure uniform wall thickness

SYNTHWARE round bottom boiling flasks with an extended neck and full length standard taper outer joint. All sizes are heavy wall design and are hand blown from borosilicate tubing to ensure uniform wall thickness.

Specifications

Color Clear
Description Single neck, round bottom flask
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.