Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Flasks with Side Arm
GREENER_CHOICESDP

Catalog No. 31501395
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
24/40
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm

Supplied with high vacuum valve with PTFE O-ring at tip

SYNTHWARE storage flask with standard taper outer joint and high vacuum valve. Valve has a PTFE O-ring at the tip. Valve is used to control liquid or gas flow into the flask.

Specifications

Color Clear
Description Valve Size: 0-4mm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint 14/20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.