Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Sure-Grip Separatory Funnels



Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Stopper Material:
Glass
PTFE
Description
- With long stopper neck and straight section between funnel body and stopcock
- Stopper: Glass and PFTE
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Material | Glass |
Stopper Material | PTFE |
Stopper Number | 27 |
Product Type | Separatory funnel, Sure-grip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction