Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Three Neck Flask, Angled



Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness.
Specifications
Specifications
Description | Three Neck Round Bottom Flasks, Angled |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass (3.3) |
Product Type | Three-neck Flask |
Standard Taper Joint | Center: 24/40, Side: 14/20 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Beaded |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction