Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
GREENER_CHOICESDP

Catalog No. 31501218
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 29/42, Side: 24/40
Center: 29/42, Side: 29/42
Center: 34/45, Side: 24/40
Center: 34/45, Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50, Side: 29/42

Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Two Neck Round Bottom Flasks, Angled Side Neck
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Product Type Two-neck Flask
Standard Taper Joint Center: 24/40, Side: 14/20
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.