Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ West Condensers
GREENER_CHOICESDP

Catalog No. 31500782 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
100 mm
110 mm
190 mm
200 mm
300 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31-500-782 24/40 200 mm
31-500-775 14/20 110 mm
31-500-776 14/20 190 mm
31-500-777 14/20 200 mm
31-500-778 19/22 190 mm
31-500-779 19/22 200 mm
31-500-780 24/40 100 mm
31-500-781 24/40 190 mm
31-500-783 24/40 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-500-782 Supplier Synthware™ Supplier No. C154200
Add to Cart
Add to Cart

Narrow annular space for fast coolant speed, provides high cooling efficiency

  •  Features top standard taper outer joint and and lower drip tip joint that are of same size

Specifications

For Use With (Application) Organic Synthesis
For Use With (Equipment) Round Bottom Flask
Material Glass
Length (Metric) Jacket 200 mm
Type West Condenser
Standard Taper Joint No 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.