Learn More
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.
PTFE Membrane
- Hydrophobic PTFE membrane has great temperature resistance
- Ideal for degassing/clarifying aqueous and solvent samples
Specifications
Specifications
| Material | PTFE |
| Pore Size | 0.20 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for degassing/clarifying aqueous and solvent samples |
| Hold up Volume (After Air Purge) | Low |
| Quantity | 100/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) Filter | 13 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.