Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Syringe Filters: PTFE Membrane

Catalog No. 09720003 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.20 μm
0.22 μm
0.45 μm
Quantity:
100/Pk.
1000/Pk.
50/Pk.
Pack of 150
Diameter (Metric) Filter:
13 mm
25 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity Diameter (Metric) Filter
09-720-003 0.45 μm 100/Pk. 13 mm
09-719G 0.22 μm 50/Pk. 25 mm
09-719H 0.45 μm 50/Pk. 25 mm
09-730-21 0.45 μm Pack of 150 25 mm
09-719-7 0.45 μm 1000/Pk. 25 mm
09-720-002 0.20 μm 100/Pk. 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-720-003
Add to Cart
Add to Cart

Low hold-up volume helps you to recover virtually all of your sample after filtering

Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.

PTFE Membrane

  • Hydrophobic PTFE membrane has great temperature resistance
  • Ideal for degassing/clarifying aqueous and solvent samples

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Ideal for degassing/clarifying aqueous and solvent samples
Hold up Volume (After Air Purge) Low
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) Filter 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.