Learn More
MilliporeSigma™ Supelco™ Syringes Fitted with Luer Lock Valve
Shop All MilliporeSigma Supelco ProductsDescription
- Maximum inertness for liquid or gas samples
- Suitable for manual dispenser/diluter applications
- High accuracy of dispensed volume
- Syringes are autoclavable when plunger is removed
Specifications
Specifications
| Accuracy | ± 1% |
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
| Description | Pre-fitted with Luer Lock Valve |
| Product Type | Syringe |
| Model | 5 MDR-VLLMA-GT |
| Quantity | 1 Ea. |
| Volume (Metric) | 5 mL |
| Connection Type | Luer Lock, Kel-F Luer Cones |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.