Learn More
MilliporeSigma™ Supelco™ Syringes with Removable Needle Valve
Shop All MilliporeSigma Supelco ProductsDescription
- Maximum inertness for liquid or gas samples
- Suitable for manual dispenser/diluter applications
- High accuracy of dispensed volume
- Syringes are autoclavable when plunger is removed
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Tip) |
| Description | Needle Valve in Hub |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | Syringe |
| Model | 250 R-V-GT |
| Needle Point Number | 2 |
| Quantity | 1 Ea. |
| Volume (Metric) | 250 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.