Learn More
MilliporeSigma™ Supelco™ Syringes for Shimadzu™ Autosamplers
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Material | Stainless Steel (Tip) |
| Description | Dark Orange Patch on Barrel for Easy Volume Identification |
| Needle Gauge | 23 G |
| Product Type | Syringe |
| Model | 10 R-S-0.63 |
| Needle Point Number | 1 |
| Quantity | 1 Ea. |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| Show More |
Shimadzu is a trademark of Shimadzu Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.