Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Syringes with Valves
SDP

Catalog No. SG009770 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
2.5 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
SG009770 100 mL
SG008510 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG009770 Supplier SGE™ Supplier No. 009770

missing translation for 'validMainframeMsg'

Prefitted with removable needle and valve or Luer Lock valve

 

  • Low syringe carryover
  • Reduced nonspecific sample interaction
  • Increased analyte recovery
  • Ideal for sample storage and transportation or to pressurize sample prior to injection
  • Material: Borosilicate glass, PTFE plunger (Gas tight)

 

With Removable Needle

  • Needle Length: 50mm (2 in.)
  • Gauge: 23
  • Outside Diameter: 0.63mm
  • Inside Diameter: 0.2mm
  • Cone Tip

 

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE (Plunger)
For Use With (Application) For sample storage and transportation or to pressurize sample prior to injection
Product Type Syringe
Volume (Metric) 100 mL
Connection Type Luer Lock, Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.