Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Siemens Healthineers Sysmex™ CS-5100 Analyzer System

Catalog No. 23-044-745 Shop All Siemens Healthineers Products
Click to view available options
Capacity:
100 Samples
This item is not returnable. View return policy
This item is not returnable. View return policy

The Sysmex™ CS-5100 Hemostasis System is a fully-automated coagulation system for high-volume labs.

  • Smart-design Preanalytical Sample Integrity or PSI™ technology checks primary tube sample-volumes to identify and automatically manage problematic test samples prior to analysis, minimizing repeat testing.
  • Primary tube sample volume check identifies potential inaccuracies caused by improper sample collection.
  • Accepts or flags sample results based upon an incorrect tube fill volume according to user-programmable configuration settings.
  • Simultaneous multi-wavelength scanning of clotting reactions at 340 nm, 405 nm, 575 nm, 660 nm and 800 nm.

Measurement Channels

  • 20 single channels for chromogenic, immunoassay and aggregation methods.
  • 20 wells (mixing function using stir bars, possible for 8 wells).
  • Simultaneous 5-wavelength photometry in all detector channels (340, 405, 575, 660, and 800 nm wavelengths).

Operation

  • Access mode: Simultaneous random-access (samples, reaction tubes)
  • STAT: 5 priority positions

Reaction Tubes

  • Type: Single reaction tubes
  • Loading: Automatic continuous-access

Data Storage

  • Approx. 10,000 samples with a maximum of 60 results per sample.

Operating System

  • Microsoft Windows 10
TRUSTED_SUSTAINABILITY

Specifications

Type Hemostasis System
Sample Size 100 Samples (10 Racks)
Throughput Approx. 400 PT tests/hour; Approx. 400 APTT tests/hour; Approx. 400 simultaneous PT/APTT tests/hour; Approx. 282 simultaneous PT/APTT/AT/DD (results for normal mode processing)
Capacity 100 Samples
Depth (Metric) 1150 mm
Height (Metric) 1280 mm
Width (Metric) 1030 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.