Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ T10 Series Track Stand Stereo Zoom Microscope

Large, low profile platform makes everyday work, simple and easy. Laxco™ T10 Series Track Stand Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.
Specifications
Magnification Power | 7X to 45X |
---|---|
Zoom Range | Ratio: 6:4:1 |
Warranty | 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years |
Product Type | Stereo Microscope |
For Use With (Application) | Biology, Dissections, Manufacturing, Geology, Forensic, Food science |
Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
T10MZD3
![]() |
Laxco™
T10MZD3 |
Binocular 80/20 Digital | N/A | N/A | N/A | ||||
Description
Stand
- 25.4cm (10 in.) of focusing travel on continuous gear
- Sturdy focusing mechanism with no side-to-side movement
- Textured, non-slip surface
- Large working surface of 218mm x 302mm
- Stable working platform
- Ergonomically contoured, low profile base allows for comfortable arm support
- Easily move between small and large size samples
- Smooth focusing travel
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 7X to 45X (optional range 3.5X to 180X)
- Smooth, continuous parfocal zoom
- Zoom ratio: 6:4:1
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only)
LCD Display
- Real-time image displayed on 12.7cm (5.0 in.) LCD
- 360° rotatable display with tip and tilt
- Power and video supplied through S-Video port on Digital/video head
- Stand-alone design for maximum ease-of-use
Eyepiece
- 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Digital
- Digital and video outputs
- Capture, annotate, and draw through Micron software (included)
- Compatibility with Windows 8, 32 bit and older versions Windows
Certifications
Quality Proformance Certification
Specifications
7X to 45X | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Biology, Dissections, Manufacturing, Geology, Forensic, Food science |
Ratio: 6:4:1 | |
Stereo Microscope |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title