Learn More
Description
- Made of polypropylene
- Withstand temperatures from -196°C to 121°C
- Max force: 17,000 g
- Withstand centrifugation
- Caps sold separately
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2.0 mL |
| Bottom Shape | Round |
| Material | Polypropylene |
| Thread Style | Internal |
| Quantity | 1000 Pk. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.