Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Table Frame, Drawer
Shop All Mopec Products

Click to view available options
Length (English):
30 in.
36 in.
48 in.
Description
Construction
- (1) 4 in. high table frame
- (1) Single drawer / (2) Drawers depending on model
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LCTBA-3022-1S: 30 in. L x 22 in. W x 4 in. H
- LCTBA-3622-1S: 36 in. L x 22 in. W x 4 in. H
- LCTBA-4822-2S: 48 in. L x 22 in. W
Specifications
Specifications
Product Type | Frame Table |
Color | Light Gray |
Length (English) | 30 in. |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction