Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Table Top Porcelain Buchner Funnel
SDPSCI_ED

Catalog No. S27816 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
750 mL
1900 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27816 1900 mL
S27817 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27816 Supplier United Scientific Supplies Supplier No. JTTBF1900
Add to Cart
Add to Cart

Autoclavable and ideal for vacuum filtration use

  • Table type Porcelain Buchner Funnels
  • Tubulated side outlet
  • Ideal for vacuum filtration
  • Accepts standard filters
  • Autoclavable

Specifications

Diameter (Metric)Top 215 mm
Capacity (Metric) 1900 mL
Material Porcelain
Height (Metric) 122 mm
Autoclavable Autoclavable
Color White
For Use With (Equipment) 18 cm Filters
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.