Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Tacky Traxx™ Adhesive Cleanroom Mats
Click to view available options
Color:
Gray
Dimensions (L x W):
18 x 36 in.
24 x 36 in.
25 x 45 in.
Description
- Numbered corner tabs for easy tracking of remaining sheets
- Smooth surface is not damaged by shoes, booties, or cart wheels
- Peel-off sheets eliminate the need for messy cleaning, making it easy to maintain a clean surface
- Ideal for cleanrooms, laboratories, construction, manufacturing, maintenance, installation service, and residential use
Specifications
Specifications
Dimensions (L x W) | 18 x 36 in. |
Disposable | Single-use |
Type | Cleanroom Tacky Entrance Mat |
For Use With (Application) | Entrances in Particle-Controlled Environments |
Includes | Peel-off sheets |
Width (Metric) | 92 cm |
Surface Coating | Polyethylene Adhesive Film |
Length (Metric) | 46 cm |
Color | Gray |
Quantity | 30 Sheets/Mat |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction