Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Advanced Digital 1000-15 Orbital Shaker

Catalog No. p-8854005 Shop All OHAUS Products
Click to view available options
Voltage:
230 V
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Manufactured to the highest standards. The Troemner™ Talboys™ Talboys™ Advanced Digital 1000-15 Orbital Shaker can be run in cold rooms, incubators, and CO2 environments.

  • Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.
  • Low-profile design so that shaker takes up less space and easily fits into most incubators and hoods
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform shaking action
  • Permanently lubricated ball bearings and maintenance-free
  • Brushless motor
  • DC motor provides reliable service and continuous-duty operation
  • LED display touchpad controls with easy-to-read, independent LED displays for speed and time enable operator to view both settings at once
  • Display provides repeatable and accurate results every time and is easily visible across lab benches
  • Timer will display elapsed time, or when programmed to user-defined limit will shut off unit when time reaches zero
  • Display will show last used settings even after power has been turned off
TRUSTED_SUSTAINABILITY

Specifications

Orbit 15 mm
Speed Control Accuracy ± 2% above 100 rpm; ± 2 rpm below 100 rpm
Speed Range 400 to 300 rpm
Electrical Requirements 230 V, 5 A, 25 W
Voltage 230 V
Wattage 25 W
Amperage 5 A
Product Type Orbital Shaker
Load Bearing Capacity (English) 8 lb.
Certifications/Compliance TUV
Dimensions (LxW) Platform 8.75 x 11.75 in.
Dimensions (L x W x H) 17 x 11 x 4 in.
Shipping Weight (English) 25 lb.
Model 1000-15
Timer Range 1 second to 160 hours
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.