Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Light Duty Orbital Shaker
SCI_ED

Catalog No. S38793 Shop All OHAUS Products
Click to view available options
Orbit:
3 mm
15 mm
Speed Range:
100 to 1200 rpm
40 to 300 rpm
Dimensions (LxW) Platform:
27.9 x 20 cm (11 x 7.75 in.)
29.9 x 22.2 cm (11.75 x 8.75 in.)

Option of shakers with 0.1 to 0.59 in. (3 to 15mm) orbit that are ideal for a wide variety of shaking applications.

Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.

  • Low-profile design so that shaker takes up less space and easily fits into most fume hoods and incubato

Certifications

CSA Listed

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 100 to 1200 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) -10°C to +60°C
Wattage 25 W
Amperage 5 A
Holds Microplates, Microtube Racks
Product Type Orbital Shaker
Certifications/Compliance CE
Plug Type US Plug
Temperature Range (English) 14°F to 140°F
Frequency 50/60 Hz
Material Aluminum
Dimensions (LxW) Platform 27.9 x 20 cm (11 x 7.75 in.)
Height (English) 4 in.
Height (Metric) 10 cm
Length (English) 17 in.
Length (English) Platform 11 in.
Length (Metric) 43.2 cm
Length (Metric) Platform 27.9 cm
Width (English) Platform 7.75 in.
Width (Metric) 28 cm
Width (Metric) Platform 20 cm
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11.3 kg
Controller Type Digital Microprocessor
Description Microplate shaker
Model SHLDMP03DG
Display LED
Includes Standard 3-prong grounded plug.
No. of Positions 4 microplates/2 microtube racks
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.