Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Ergonomic Basic Mini Stirrer, 120V
Shop All OHAUS Products

Click to view available options
Capacity:
1 L
Description
- Ceramic (10.2 x 10.2cm) top plate does not heat up
- Features motor and magnet for consistent stirring
- Supplied with 183cm (72 in., 3-wire cord and plug, and 3.8cm (1.5 in.) PTFE coated stir bar
- Built in support rod holder
Warranty and Services
2-Year
Specifications
Specifications
| Speed | 100 to 1200 rpm |
| Top Plate Material | Aluminum |
| Capacity | 1 L |
| Voltage | 120 V |
| Wattage | 20 w |
| Dimensions (L x W x H) | 20.1 x 15.2 x 12.4 cm (7.9 x 6 x 4.9 in.) |
| Electrical Requirements | 120V 50/60Hz |
| Amperage | 0.5 A |
| Frequency | 50/60 Hz |
| Warranty and Service Offering | 2 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction