Learn More
Description
- Four point cast iron base
- Designed to accommodate vessels up to 12 in. (30.5cm) in diameter to sit close to the support rod
- Rubber cushion on each of the four corners
- Base area is 16.5 in. (41.9cm) across by 12 in. (30.5cm) deep overall
- Ideal for Heavy Duty Mixers
Specifications
Specifications
| Material | Cast Iron, Stainless Steel |
| Length (English) Rod | 48 in. |
| Length (Metric) Rod | 121.9 cm |
| Diameter (English) Rod | 0.63 in. |
| Diameter (Metric) Rod | 1.6 cm |
| Product Type | Talboys™ Labjaws Support Stand |
| For Use With (Equipment) | For heavy duty mixers, 12 in. max vessel size |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.