Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Tall Form Glass Beakers with Graduation and Spout

Shop All Supertek Scientific Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
Description
- Conformity to ISO 3819/DIN 12331 Standard
- Printed in white color
- The spout design enables clean and precise pouring
- Uniform wall thickness distribution makes it ideal for heating liquids
- Easy-to-read scale and labeling field for marking
- High resistance to chemical attack
- Autoclavable
Specifications
Specifications
Base Style | Flat |
Capacity (English) | 27.1 oz. |
Color | Transparent |
Capacity (Metric) | 800 mL |
Material | Borosilicate Glass (3.3) |
Quantity | 6 Pk. |
Type | Tall Form Beakers |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction