Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle Talon™ Drive-In and Drive-Out

Click to view available options
Weight (English):
120 lb.
142 lb.
198 lb.
252 lb.
293 lb.
475 lb.
Description
- Ideal for fuel use
- Constructed of XR5 Fabric
- Easy to assemble
- Lap joint welds for maximum strength
- Designed for quick deployment
- Made in the USA
Specifications
Specifications
Material | XR-5 |
Type | Spill Containment Pallet |
Weight Capacity | Heavyweight |
Weight (English) | 293 lb. |
Weight (Metric) | 132.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction