Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle Talon™ Spill Berm
Click to view available options
Weight (English):
15 lb.
18 lb.
24 lb.
25 lb.
28 lb.
31 lb.
36 lb.
38 lb.
140 lb.
268 lb.
600 lb.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
Description
- Eagle Talon™ Spill Berm is a light weight, portable berm constructed of yellow vinyl-coated polyester
- Eagle's flexible spill containment products are an affordable option for fast response to leaks and drips in the workplace.
- Flexible spill containment features sidewalls that easily spring back into place after pressure is applied and folds for easy storage.
- No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.
Specifications
Specifications
Material | PVC Fabric |
Type | Spill Containment Pallet |
Weight Capacity | Medium-weight |
Weight (English) | 31 lb. |
Weight (Metric) | 14.1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction