Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann

Catalog No. AA33053KF
Change view
Click to view available options
Capacity (Metric):
0.2 mL
1 mL
2.3 mL
5 mL
8 mL
17 mL
30 mL
Diameter (Metric) Outer:
3mm
5mm
6mm
8mm
10mm
15mm
20mm
Diameter (Metric) Inner:
30mm
50mm
80mm
100mm
Height (Metric):
6mm
8mm
10mm
12mm
15mm
20mm
25mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric)
AA33053KF 1 mL 5mm 50mm 8mm
AA33052KF 0.2 mL 3mm 30mm 6mm
AA33054KF 2.3 mL 6mm 80mm 10mm
AA33055KF 5 mL 8mm 100mm 12mm
AA33056KF 8 mL 10mm 100mm 15mm
AA33058KF 17 mL 15mm 100mm 20mm
AA33061KF 30 mL 20mm 100mm 25mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. AA33053KF Supplier Thermo Scientific Chemicals Supplier No. 033053KF
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 50mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 1 mL
Diameter (Metric) Outer 5mm
Height (Metric) 8mm
Product Type Tammann Al-23 Crucibles
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.