Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tamper Evident Metalized Vinyl Labels for M6/M7 Printers

Catalog No. p-7250886 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.5 x 1 in.
1.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
1 x 2 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.7 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Tamper-resistant metalized vinyl labels are designed to fracture easily in order to show signs of product tampering and to prevent removal.

  • Resistance to tampering, solvents and humidity
  • Use caution when removing when removing from liner as material is fragile
  • Service temperature of -70°C to +100°C (-94°F to +212°F)
  • Material has great fuel and oil resistance
  • Made of B-362 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 155, RoHS Directive 2011/65/EU
Adhesive Type Permanent Acrylic
Coating None
Color Silver
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +176°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0025 in.
Thickness (Metric) 0.064 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Alternate Part Number M7-17-362
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.