Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Tapered Flat-Tip Forceps - Straight or Curved

Catalog No. 21125096 Shop All Surgical Design Products
Change view
Click to view available options
Tip Style:
Curved Tapered
Straight Tapered
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
21-125-096 Curved Tapered
21-125-097 Straight Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-096 Supplier Surgical Design™ Supplier No. SPL12
Add to Cart
Add to Cart

Tapered flat-tip forceps provide broad, stable handling of flat or fragile specimens for microscopy, histology, and laboratory use.

  • Tip Configuration: Flat-tip, tapered design for stable contact with slides, tissues, or flat surfaces
  • Available in Straight or Curved profile to suit accessibility needs and workspace geometry
  • Length: 4.5 in. (or specify if variants) for precise manipulation in confined or detailed settings (reference)
  • Constructed from antimagnetic 300-series stainless steel, offering durability and ease of cleaning
  • Smooth handle and tension mechanism for controlled use during slide, block or specimen handling
  • Ideal for microscopy, histology slide prep, pathology labs, autopsy/postmortem specimen handling, and delicate assembly tasks

Specifications

Tip Style Curved Tapered
Length (English) 4.5 in.
Material Stainless Steel (304)
Length (Metric) 11.4 cm
Product Type Tweezers
Type Flat Tip
Sterility Non-sterile
Style High Precision Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.