Learn More
Thermo Scientific™ Target2™ GMF (Glass MicroFiber) Syringe Filters
Shop All Thermo Scientific ProductsDescription
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Target2 GMF (Glass MicroFiber) Syringe Filters are often used for dissolution testing. They are also well-suited for general filtration applications.
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- 30mm products are pressure rated to 120 psi
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100 ̊C
- Syringe filters can be sterilized by autoclave at 125 ̊C for 15 minutes
- Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
Specifications
| Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
| Color | Amber |
| Disposable | Single-use |
| Material (Membrane) | Glass Microfiber |
| Pore Size | 0.7 μm |
| Sterility | Non-sterile |
| For Use With (Application) | HPLC, SPE |
| Hold up Volume (After Air Purge) | <157 μL |
| Housing Material | Polypropylene |
| Prefilter | No |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.