Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Target2™ Nylon Syringe Filters

Catalog No. 033911A Shop All Thermo Scientific Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.25 μm
0.45 μm
1.5 μm
5.0 μm
Diameter (Metric):
4 mm
17 mm
30 mm
Prefilter:
No
Yes
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Prefilter
03-391-1A 0.45 μm 30 mm No
03-396-81 1.5 μm 30 mm No
03-391-1B 0.25 μm 30 mm No
03-377-136 5.0 μm 30 mm No
03-391-2A 0.45 μm 30 mm Yes
03-391-2B 0.2 μm 30 mm Yes
03-391-4A 0.45 μm 4 mm No
03-391-4B 0.2 μm 4 mm No
03-391-3A 0.45 μm 17 mm No
03-391-3B 0.2 μm 17 mm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Nylon binds protein; do not use when high protein recovery is desired. Not compatible with strong acids or bases.
Catalog No. 03-391-1A Supplier Thermo Scientific™ Supplier No. F25001
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nylon binds protein; do not use when high protein recovery is desired. Not compatible with strong acids or bases.

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust nylon syringe filters. Ideal for general HPLC use.

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.Target2 Nylon Syringe Filters are a good choice for most general laboratory filtration, as well as filtration of most HPLC samples.

Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • 30mm products are pressure rated to 120 psi
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100 ̊C
Convenient and Easy to Use
  • Syringe filters can be sterilized by autoclave at 125 ̊C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color Transparent Green
Disposable Single-use
Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Hold up Volume (After Air Purge) <157 μL
Housing Material Polypropylene
Prefilter No
Pressure Rating 150 psi
Product Line Target2
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 30 mm
Diameter (Metric) Membrane 30 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.