Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
General Data Healthcare™ TMD™-7 Tissue Marking Dyes Refills
Shop All Triangle Biomedical Sciences Inc. (TBS) Products

missing translation for 'orderingAttributeHoverText'
Color:
Black
Blue
Green
Orange
Purple
Red
Yellow
Specifications
Specifications
| Boiling Point | 100°C |
| Capacity | 8 oz. |
| Color | Purple |
| Melting Point | 0°C |
| Product Type | Tissue Marking Dye |
| Quantity | 4 Case |
| Formulation | Formaldehyde 1.64%, non-ionic dispersion 90%, Water 8.4% |
| Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction