Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TCF-32 Continuous-Flow Rotors
GSA_VA

Catalog No. 45830
Change view
Click to view available options
Capacity:
430 mL
940 mL
940mL/430 mL
Description:
430mL Standard Core
940mL Accessory Core
TCF-32 Continuous-Flow Rotor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Description
45-830 940 mL 940mL Accessory Core
45-820 940mL/430 mL TCF-32 Continuous-Flow Rotor
45-835 430 mL 430mL Standard Core
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45-830 Supplier Thermo Scientific™ Supplier No. 45830
Add to Cart
Add to Cart
Request a Quote

Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of these rotors.

Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of Thermo Scientific™ TCF-32 Continuous-Flow Rotors.

Compatible with:

Thermo Scientific Sorvall WX Ultra Centrifuge Series

Ordering Information:

Core is required for operation. Must be purchased separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 940mL Accessory Core
Type Continuous Flow Rotor
Capacity 940 mL
Max. RCF 102,000 x g
Max. Speed 32,000 rpm
K Factor 106
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.