Learn More
Specifications
Specifications
| Capacity | 74.3 oz., 2200 mL |
| Capacity (Metric) | 2200 mL |
| Capacity (English) | 74.3 oz. |
| Material | Borosilicate Glass |
| Product Type | Environmental Bottle |
| Closure Liner | PTFE |
| Closure Material | Borosilicate Glass |
| Closure Size | 11 x 32 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.